Wilkins Regulator Ductile Iron Double Check Valve
W350AROSYADOM
Valve Size
SPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI 61, ANSI B16.1
- ASSE Standards
- ASSE 1015
- ASTM Specifications
- ASTM A-276
- AWWA Specifications
- AWWA C-510, AWWA C-550, AWWA C-606
- Lead Law Compliant
- Yes
- Material
- Ductile Iron
- Maximum Pressure
- 175 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- UL Listed
- Yes
- Valve Size
- 2-1/2 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday