0 items

Wilkins Regulator Ductile Iron Double Check Valve

W350AROSYB

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to replace old, long lay length double check valve assemblies
  • For drop-in replacements installed between the backflow valve and the outlet shut-off valve
  • Modular check design
  • Single access cover reduces maintenance down time
  • With flanged end outside stem and yoke gate valves
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
Height
32-3/4 in
Lead Law Compliant
Yes
Length
65-7/16 in
Material
Ductile Iron
NSF Certified
No
UL Listed
No
Valve Size
4 in
Weight
392
Width
23-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday