0 items

Wilkins Regulator Model 600XL Female x Female Water Pressure Reducing Valve

W600XL

Valve Size

Starting at $195.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral strainer is easily cleaned with the removal of a single cap
  • Most suitable for systems requiring frequent cleaning because of sediment and debris

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Collection
Model 600XL
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
23-7/10 in
Material
Bronze, Delrin™, Plastic, Rubber, Stainless Steel
Material Type
300, Buna-N, EPDM
Maximum Pressure
400 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve
Weight
26.46
Width
12-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday