0 items

Wilkins Regulator Model 35XL FNPT Cast Bronze 125 psi BFP Vacuum Breaker

W35XL

Valve Size

1-1/4 in
Starting at $163.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body with lightweight plastic float
  • Economical way to prevent backsiphonage
  • Perfect for irrigation and laboratory applications

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASSE Standards
ASSE 1001
CSA Certified
Yes
Collection
Model 35XL
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
3 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
6-1/2 in
Material
Cast Bronze
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
No
Valve Body Style
Threaded
Valve Size
1-1/4 in
Weight
3.5
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday