0 items

Wilkins Regulator Flange Reduced Pressure Zone Assembly

W475V

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for RP protection in a vertical upward flow
  • Space saving "N" pattern design
  • With NRS shut-off valves
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-606-87
CSA Certified
Yes
End Connection 1
Grooved
End Connections
Grooved
FM Approved
No
Height
27-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
45-3/10 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61-G
Number of Handles
Two Handle
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Size
2-1/2 in
Valve Type
Backflow Preventers
Weight
241.5
Width
31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday