0 items

Wilkins Regulator Flanged Bolt Kit

WBK

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
3 in
FM Approved
No
Height
9 in
Length
5-1/2 in
Material
Zinc Coated Steel
NSF Certified
No
UL Listed
No
Weight
2.876
Width
2-4/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday