0 items

Wilkins Regulator Model 350XL Epoxy Coated Buna-N Cast Bronze Threaded 175 psi Backflow Preventer

W350XLS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes "Y" Strainer
  • Lead Free Construction
  • Max Pressure 175 psi
  • Patented removable pressure vessel for easy repair or replacement
  • Top-mounted test cocks for easy access

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-276, ASTM B-536
AWWA Specifications
AWWA C-510, AWWA C-606
CSA Certified
Yes
Coating
Epoxy
Collection
Model 350XL
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
5-3/5 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Material
Cast Bronze
Material Type
Buna-N
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Size
3/4 in
Valve Type
Backflow Preventer
Weight
7
Width
4-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday