0 items

Wilkins Regulator FNPT Cast Hose Connector Vacuum Breaker

W420XL

Valve Size

Starting at $186.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Internal relief valve provides light freeze protection
  • Modular design eases repair time and cost

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
ASSE Standards
ASSE 1020
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Color Finish
Bronze
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
7 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
8-4/5 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
UL Listed
No
Valve Size
3/4 in
Weight
4.5
Width
7-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday