0 items

Wilkins Regulator FNPT Reduced Pressure Principle Assembly Strainer

W975XL2S

Valve Size

Starting at $620.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AWWA C-511 compliant
  • Includes Ball valves
  • Lead Free Cast bronze construction

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-511
CSA Certified
Yes
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
20 in
Lead Law Compliant
Yes
Length
9-4/5 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
T-Handle
Valve Seat Material
Plastic
Valve Size
1-1/2 in
Valve Type
Backflow Preventer
Weight
34
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday