0 items

Wilkins Regulator FNPT Spill Residential Pressure Vacuum Breaker

W460XL

Valve Size

Starting at $271.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Modular design eases repair time and cost
  • Provides spill resistance for indoor applications

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Color Finish
Bronze
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
7 in
Lead Law Compliant
Yes
Length
8-4/5 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Size
3/4 in
Weight
5
Width
7-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday