0 items

Wilkins Regulator Gate Valve

W48

Valve Size

3 in
Starting at $752.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Non-rising stem, resilient wedge gate valve
  • Use stand alone or on backflow preventers

SPECIFICATIONS

End Connection 1
Flanged
FM Approved
No
Lead Law Compliant
Yes
Length
10 in
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
140
NSF Certified
No
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Wheel Handle
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday