0 items

Wilkins Regulator Grooved Double Check Valve with Outside Stem and Yoke Valve

W350AOSY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Modular check design
  • Short lay length makes for easy retrofit
  • Single access cover reduces maintenance down time
  • Top access to test cocks and shutoff valves and check assembly
  • Used in low health hazard applications and all market segments
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-606
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
32-1/2 in
Lead Law Compliant
Yes
Length
41-3/10 in
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Seat Material
EPDM
Valve Size
4 in
Weight
286
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday