0 items

Wilkins Regulator Grooved Ductile Iron Backflow Motor with Wheel Handle

W375ADASCFMBG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for installation on water lines in fire protection systems to protect against both backsiphonage and backpressure of contaminated water into the potable water supply
  • Grooved or flanged end connection options
  • Incorporates metered by-pass to detect leaks and unauthorized water use
  • Meters unauthorized water use in fire lines
  • No threads or taps in body or cover, eliminating exposure to corrosion
  • Provides protection where a potential health hazard exists
  • Single access cover reduces maintenance down time
  • With grooved x grooved butterfly valves with integral supervisory switches
  • With meter

SPECIFICATIONS

ANSI Specifications
ANSI 61-G, ANSI B16.1 Class 125
ASSE Standards
ASSE 1047
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-550, AWWA C-606
CSA Certified
CSA B64.4
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
26-1/2 in
Lead Law Compliant
Yes
Length
37-1/2 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Backflow Preventers
Weight
184
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday