0 items

Wilkins Regulator Grooved Ductile Iron Backflow Preventer

W375ABG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Light weight epoxy-coated ductile iron body
  • No threads or taps in body or cover, eliminating exposure to corrosion
  • Single access cover reduces maintenance down time
  • Used in high health hazard applications and all market segments
  • With grooved x grooved butterfly valves with integral supervisory switches
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1 Class 125
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-511, AWWA C-550, AWWA C-606
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
26-1/2 in
Lead Law Compliant
Yes
Length
37-1/2 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Backflow Preventers
Weight
184
Width
21-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday