0 items

Wilkins Regulator Grooved Ductile Iron Butterfly Valve

W350ABG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Modular check design
  • Short lay length makes for easy retrofit
  • Short lay length makes replacement easier
  • Single access cover reduces maintenance down time
  • Top access to test cocks and shutoff valves and check assembly
  • With grooved end butterfly valves and integral supervisory switches
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1015
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
26-1/2 in
Lead Law Compliant
Yes
Length
37-1/2 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Grooved
Valve Size
2-1/2 in
Valve Type
Check Valves
Weight
173
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday