0 items

Wilkins Regulator Grooved Ductile Iron Reduced Port Detector Assembly with Wheel Handle

W375ADABGVICLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for installation on water lines in fire protection systems to protect against both backsiphonage and backpressure of contaminated water into the potable water supply
  • Incorporates metered by-pass to detect leaks and unauthorized water use
  • No threads or taps in body or cover, eliminating exposure to corrosion
  • Provides protection where a potential health hazard exists
  • Single access cover reduces maintenance down time
  • With grooved x grooved butterfly valves with integral supervisory switches

SPECIFICATIONS

ANSI Specifications
ANSI 61-G, ANSI B16.1 Class 125
ASSE Standards
ASSE 1047
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-550, AWWA C-606
CSA Certified
CSA B64.4
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Grooved
Lead Law Compliant
Yes
Length
35-1/8 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday