0 items

Wilkins Regulator 375 Ductile Iron FNPT 175 psi Backflow Preventer

W375FT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Housing and check modules resist corrosion
  • Removable pressure vessel simplifies service and maintenance
  • Short lay length fits in smaller valve box
  • Supplied with fast-test cocks

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536
AWWA Specifications
AWWA C-511
CSA Certified
Yes
Collection
375
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
4-4/5 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
14 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Backflow Preventer
Weight
7
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday