0 items

Wilkins Regulator Grooved x Flanged Stainless Steel Backflow Preventer with Wheel Handle

W375ASTDALF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-resistant
  • For high hazard applications in all market segments
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Lower maintenance costs from corrosion resistance
  • Short lay length for small space installation
  • With flanged end outside stem and yoke gate valves
  • With integral by-pass consisting of a water meter in series with a reduced pressure principle assembly backflow preventer
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASSE Standards
ASSE 1047
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-550, AWWA C-606
CSA Certified
CSA B64.4
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Flanged
End Connections
Grooved x Flanged
Height
30-3/4 in
Lead Law Compliant
Yes
Length
40-1/2 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Backflow Preventers
Weight
282
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday