0 items

Wilkins Regulator IPS Pressure Reducing Valve

W500XLYSBR

Valve Size

Starting at $455.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All internal parts corrosion-resistant
  • High flow rates and low fall-off
  • With lead-free bronze wye strainer on inlet

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM A-229, ASTM B-584
CSA Certified
Yes
End Connection 1
IPS
End Connection 2
IPS
Height
6 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
9-1/8 in
Material
Delrin™, Rubber
Material Type
Buna-N, EPDM
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday