0 items

Wilkins Regulator Mechanical Joint Ductile Iron Valve Setter

WMJS

Valve Size

4 in
Starting at $783.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eliminates the need for cement thrust blocks
  • Saves time, money, and manpower
  • Used in conjunction with Wilkins® "N" pattern backflow assemblies

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-536 Grade 7
AWWA Specifications
AWWA C-153-88
Coating
Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Height
12-1/2 in
Length
34-1/4 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
Valve Size
4 in
Weight
83
Width
9 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday