0 items

Wilkins Regulator Meter Ductile Iron Backflow Preventer with Wheel Handle

W350DALM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Less meter
  • Modular check design
  • Single access cover reduces maintenance down time
  • With flanged end outside stem & yoke gate valves
  • With integral by-pass consisting of a water meter in series with a double check backflow preventer

SPECIFICATIONS

ANSI Specifications
ANSI 61-G, ANSI B16.1 Class 125
ASSE Standards
ASSE 1048
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified
CSA B64.5
Coating
Epoxy
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Height
39-1/2 in
Length
49-3/10 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61-G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Backflow Preventer
Weight
570
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday