Wilkins Regulator MNPT Water Hammer Arrestor

W1260XL

Fitting Sizes

3/4 in
Starting at $92.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a temperature range -40 degrees to 212 degrees Fahrenheit
  • Size "B" features a fixture unit capacity of 12-32 with 3/4" MNPT Threaded ANSI/ASME B1.20.1

SPECIFICATIONS

ANSI Specifications
ANSI A112.26.1
ASME Specifications
ASME B1.20.1
ASSE Standards
ASSE 1010
CARB OTC LEED Compliant
No
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
7-1/2 in
Material
Copper
Maximum Pressure
150 psi
Maximum Temperature
212
NSF Certified
Yes
NSF Specifications
NSF 372
Weight
0.5
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday