Wilkins Regulator Model 310 Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

W3101INCH

Manufacturer Part #: 4-310-1INCH

Valve Size

4 in
Starting at $726.00

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
Collection
Model 310
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Height
25 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
24 in
Material
Ductile Iron
Maximum Pressure
175 psi
NSF Certified
No
UL Listed
No
Valve Size
4 in
Weight
85
Width
18-5/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday