Wilkins Regulator Model 350ADA Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer

W350ADAOSYBGVFGLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Modular check design
  • Single access cover reduces maintenance down time
  • With flanged outside stem & yoke inlet gate valve and grooved butterfly valve with integral supervisory switch outlet
  • With integral by-pass consisting of a water meter in series with a double check backflow preventer

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
ASSE Standards
ASSE 1048
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified
CSA B64.5
Coating
Epoxy
Collection
Model 350ADA
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Height
32-1/2 in
Lead Law Compliant
Yes
Length
41-3/10 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Backflow Preventer
Weight
332
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday