Wilkins Regulator Model 350ADA Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

W350ADABG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved in horizontal and vertical positions
  • Grooved x grooved butterfly valves with integral supervisory switches
  • Lowest life cycle costs in the backflow industry
  • Modular check design
  • Single access cover reduces maintenance down time
  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
ASSE Standards
ASSE 1048
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified
CSA B64.5
Coating
Epoxy
Collection
Model 350ADA
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
26-1/2 in
Lead Law Compliant
Yes
Length
37-1/2 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Backflow Preventer
Weight
178
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday