Wilkins Regulator Model 350ASTDA Stainless Steel Flanged 175 psi Backflow Preventer

W350ASTDAFGLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-resistant
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Lower maintenance costs from corrosion resistance
  • Short lay length for small space installation
  • Single access cover reduces maintenance down time
  • With flanged end outside stem and yoke inlet gate valve, and grooved end outside stem and yoke outlet gate valve
  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61 Annex G, ANSI B16.1 Class 125
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified
Yes
Collection
Model 350ASTDA
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Length
31-7/8 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday