Wilkins Regulator Model 450DA Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

W450DALF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • "N" pattern allows for smaller enclosures
  • Excellent for new or retrofit installations in tight locations
  • For low health hazard fire applications
  • Outside stem and yoke gate valves
  • Perfect for retrofit in tight spaces
  • Single access cover reduces maintenance down time
  • Space saving "N" pattern design
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards
ASSE 1048
ASTM Specifications
ASTM A-276, ASTM A-536
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified
Yes
Coating
Epoxy
Collection
Model 450DA
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
38 in
Lead Law Compliant
Yes
Length
35 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Backflow Preventer
Weight
326.285
Width
30-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday