Wilkins Regulator Model 850 Bronze Full Port FNPT 600# Ball Valve

W850T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-584
Collection
Model 850
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Height
5-3/5 in
IAPMO Listed
No
Length
2-3/5 in
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
350
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Air, Gas, Oil, Steam, Water
UL Listed
No
Valve Body Style
Threaded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Type
Ball Valve
Weight
1
Width
5-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday