0 items

Wilkins Regulator Pressure Reducing Valve Repair Kit

WRK500XL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
500XLYSBR Water Pressure Reducing Valve
FM Approved
No
Height
4-1/5 in
Lead Law Compliant
Yes
Length
3-1/10 in
Material
Brass, Chrome, Iron, Rubber, Stainless Steel
NSF Certified
No
UL Listed
No
Valve Size
1 in
Weight
0.48
Width
3-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday