0 items

Wilkins Regulator Pressure Reducing Valve Vacuum Breaker Assembly

W720A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All bronze body and bonnet construction
  • Proven reliability and consistent performance

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1020
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
Threaded
End Connection 2
FNPT
End Connections
Threaded x FNPT
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
9 in
Material
Cast Bronze, Plastic, Stainless Steel
Material Type
300L, Polypropylene
Maximum Pressure
150 psi
Maximum Temperature
110
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Threaded
Valve Bonnet Type
Threaded
Valve Seat Material
Silicone
Valve Size
3/4 in
Weight
4.5
Width
7-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday