0 items

Wilkins Regulator Model 600XL Pressure Reducing Valve

W600XLHLR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Collection
Model 600XL
End Connection 1
FNPT Union
End Connection 2
FNPT
End Connections
FNPT Union x FNPT
Height
10-9/10 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
10-9/10 in
Material
Cast Bronze
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
2 in
Valve Type
Pressure Reducing Valves
Weight
20.932
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday