0 items

Wilkins Regulator Pressure Zone Backflow Preventer

W475

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for RP protection in a vertical upward flow
  • Single access cover reduces maintenance down time
  • Space saving "N" pattern design
  • Utilizes modular, center-stem guided, compound check
  • With NRS shut-off valves
  • Zurn Wilkins® compound check provides low headloss

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-511, AWWA C-606-87
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Flanged
Height
21-1/2 in
Lead Law Compliant
Yes
Length
27 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventers
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday