0 items

Wilkins Regulator Reduced Pressure Principle Assembly

W375XL

Valve Size

Starting at $424.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for easy repair and winterization
  • Patented removable pressure vessel
  • Protects against both backsiphonage and backpressure
  • With full port low lead ball valve

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536, ASTM B-124, ASTM B-584
AWWA Specifications
AWWA C-511, AWWA C-606
CSA Certified
CSA B64.4
Coating
Epoxy
End Connection 1
FNPT
End Connection 2
Grooved
Height
8-3/4 in
Lead Law Compliant
Yes
Length
14-7/8 in
Material
Bronze, Composite, Ductile Iron, Stainless steel
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Grooved
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1-1/4 in
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday