0 items

Wilkins Regulator Reduced Pressure Zone Backflow Preventer

W375L

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for easy repair and winterization
  • Assembly provides protection where a potential health hazard exists
  • Constructed with less bronze for theft deterrence
  • Designed for installation on potable water lines to protect against back-siphonage and back-pressure
  • Housing and check modules resist corrosion
  • Patented removable pressure vessel
  • Removable pressure vessel simplifies service and maintenance
  • Short lay length fits in smaller area
  • With full port quarter-turn ball valves

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM B-536
AWWA Specifications
AWWA C-511, AWWA C-550, AWWA C-606
CSA Certified
Yes
Coating
Epoxy
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
Yes
Height
56 in
IAPMO Listed
Yes
Length
31 in
Material
Ductile Iron, Stainless Steel
Material Type
300L
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Grooved
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1-1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventers
Weight
1360
Width
107-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday