0 items

Wilkins Regulator Seal Cage Pressure Reducing Valve

W600XLLUSC

Valve Size

Starting at $266.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for residential domestic water applications
  • Integral strainer is easily cleaned with the removal of a single cap
  • Less union assembly
  • Most suitable for systems requiring frequent cleaning because of sediment and debris
  • Sealed cage bell housing and stainless steel adjustment screw

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-371, ASTM B-584
CSA Certified
Yes
End Connection 1
FNPT
End Connection 2
FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Cast Bronze, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday