0 items

Wilkins Regulator Slip Joint x MNPT Brass Adapter

W106

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For steel or copper pipe
  • Maximum temperature: 140° F
  • Slip joint adapter X Threaded

SPECIFICATIONS

End Connection 1
Slip Joint
End Connection 2
MNPT
End Connections
Slip Joint x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
140

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday