Wilkins Regulator Model 350AST Stainless Steel Flanged 175 psi Backflow Preventer

W350ASTOSY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-resistant
  • Face-of-wall cover is desirable on finished walls when ferrule is used in vertical piping
  • Grooves on outside of ferrule prevent turning
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Short lay length for small space installation
  • The straight thread lead seal plug permits easy and quick removal
  • With access covers
  • With flanged end outside stem and yoke gate valves

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM A-276, ASTM B-536
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified
Yes
Coating
Epoxy
Collection
Model 350AST
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Height
26 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
39 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Size
6 in
Valve Type
Backflow Preventer
Weight
406
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday