0 items

Wilkins Regulator Stainless Steel In-Build Riser

WWBRG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All stainless steel construction
  • Brackets on inlet side provide attachment points for pipe installation equipment
  • Designed to connect a water supply line from outside the building to the water system inside the building
  • Used to connect municipal water supply to building water system
  • With grooved outlet connection

SPECIFICATIONS

AWWA Specifications
AWWA C-606
End Connection 1
Grooved
End Connections
Grooved
Height
75 in
Lead Law Compliant
Yes
Length
76-1/2 in
Material
Stainless Steel
Maximum Pressure
200 psi
Maximum Temperature
140
UL Listed
Yes
Valve Size
4 in
Weight
76
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday