0 items

Wilkins Regulator Aqua-Gard® Sweat Thermostatic Mixing Valve with Union

WZW1070XLC

Valve Size

Starting at $250.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for installation at the point of use
  • Designed for installation at the point of use to assist in the prevention of scalding
  • Integral check valves
  • Multiple tailpiece options provides installation flexibility
  • Suitable for multiple fixtures

SPECIFICATIONS

ASSE Standards
ASSE 1070
ASTM Specifications
ASTM B-584, ASTM B-927
CSA Certified
Yes
Collection
Aqua-Gard®
End Connection 1
Sweat
Flow Rate
10 gpm
Height
5-7/16 in
Lead Law Compliant
Yes
Length
5-1/4 in
Material
Brass, Bronze, Stainless Steel
Material Type
304L
Maximum Pressure
145 psi
Maximum Temperature
195
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Recommended Valve Application
Water
Valve Size
1/2 in
Valve Type
Thermostatic Mixing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday