0 items

Wilkins Regulator Threaded Brass, Bronze, Cast Bronze and Stainless Steel Wye Strainer

WYBC

  • SIZE
  • PRICE

DESCRIPTION

  • 400 psi at 150° F WOG
  • Closure plug available
  • Code Approvals: ANSI B1.20.1

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Height
2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-5/16 in
Material
Brass, Bronze, Cast Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Size
1/2 in x 1/2 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday