0 items

Wilkins Regulator Threaded Brass, Cast Bronze and Stainless Steel Mesh Wye Strainer

WYBXL

Fitting Sizes

2 in
Starting at $322.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to protect valves and equipment from fouling
  • Domestically manufactured
  • For preventing damage to downstream components due to sand and debris in the water
  • Furnished with strainer
  • Less closure plug

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Height
7 in
Lead Law Compliant
Yes
Length
7 in
Material
Brass, Cast Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
400 psi
Maximum Temperature
180
Mesh Size
20
NSF Certified
No
Weight
5.5
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday