0 items

Wilkins Regulator YBXL Series Threaded Brass, Cast Bronze and Stainless Steel Wye Strainer with Tapped Access Cover and Pipe Plug

WYBXLCP

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to protect valves and equipment from fouling
  • Domestically manufactured
  • For preventing damage to downstream components due to sand and debris in the water
  • Furnished with strainer
  • With closure plug

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
Collection
YBXL Series
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Height
3 in
Lead Law Compliant
Yes
Length
5 in
Material
Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Strainer Type
Wye
Weight
2.964
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday