0 items

Wilkins Regulator Threaded Bronze Backflow Preventer with Lever Handle

W975XL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Individual access covers for ease of repair
  • Provides high hazard backflow protection in all market segments

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.4
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Height
7 in
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
11-1/10 in
Material
Cast Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Silicone
Valve Size
1/2 in
Valve Type
Backflow Preventers
Weight
6.5
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday