0 items

Wilkins Regulator Threaded Cast Bronze Reduced Pressure Principle Assembly with Lever Handle

W975XL2TCU

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be configured as "N" or "Z" shape
  • Individual access covers for ease of repair
  • Provides high hazard backflow protection in all market segments
  • Street elbows on inlet and outlet provide narrow footprint
  • With test cocks up

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.4
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Height
6-3/10 in
Lead Law Compliant
Yes
Length
13 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Lever Handle
Valve Seat Material
Silicone
Valve Size
1 in
Valve Type
Backflow Preventers
Weight
14
Width
10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday