0 items

Wilkins Regulator Model 70XL Threaded Pressure Reducing Valve

W70XL

Valve Size

Starting at $144.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cartridge design provides easy repair
  • Corrosion-resistant replaceable cartridge with integral strainer
  • Rugged and easy to repair
  • Well suited for residential applications

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
Collection
Model 70XL
End Connection 1
FNPT Union
End Connection 2
FNPT
End Connections
FNPT Union x FNPT
Height
6 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
4-5/8 in
Material
Cast Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday