0 items

Wilkins Regulator Union Female Meter x FNPT Union Backflow Preventer

WUFMXUF700XLG

Valve Size

1 in
Starting at $191.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Acceptable for use in potable water systems
  • Horizontal or vertical installation

SPECIFICATIONS

End Connection 1
Union Female Meter
End Connection 2
FNPT, Union
End Connections
Union Female Meter x FNPT;Union
Height
2-1/2 in
Lead Law Compliant
Yes
Length
5-2/5 in
NSF Certified
No
UL Listed
No
Valve Size
1 in
Weight
1.402
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday