0 items

Wilkins Regulator Vacuum Relief Valve

WVR10XL

Valve Size

Starting at $59.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass body construction with silicone seal ring
  • Designed for commercial and residential water lines to protect water supply systems and pressure vessels against internal vacuum conditions that could drain a system by siphonage, and possibly damage heating element or collapse storage tanks
  • Prevents collapse of water tanks due to backsiphonage

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASTM Specifications
ASTM B-16
CSA Certified
Yes
End Connection 1
MNPT
Height
2-1/2 in
Lead Law Compliant
Yes
Length
2-5/16 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
Recommended Valve Application
Commercial, Residential, Water
Valve Size
1/2 in
Valve Type
Pressure Relief Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday