0 items

Wilkins Regulator Water Heater Expansion Tank

WXT

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diaphragm style tank for residential applications
  • Pre-charge is field adjustable
  • Steel shell protected with polypropylene liner

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
CARB OTC LEED Compliant
No
Capacity
2.1 gal
Diameter
8 in
End Connection 1
NPT
End Connections
NPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Height
13 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
8-1/8 in
Material
Rubber, Steel
Maximum Pressure
150 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61-Annex G
Weight
5.088
Width
8-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday