0 items

Wilkins Regulator Water Pressure Reducing Valve with Strainer

WZW209FPX

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Applicable to fire protection systems
  • Designed specifically to reduce high inlet pressures to a safe and stable outlet pressure
  • Holds downstream pressure to a constant value
  • Molded-in hex on stem eliminates need for special tooling during assembly or disassembly
  • O-ring stem seals eliminate paper shims, speeding service
  • Pressure gauges, wye strainer, isolation valves, and epoxy coating included
  • Standard 300 pound flanges

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
26 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
26-1/2 in
Material
Cast Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
Valve Size
6 in
Valve Type
Pressure Reducing Valve
Weight
235
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday