1/2 in. Forged Stainless Steel Flanged Gate Valve
1/2 in. Forged Stainless Steel Flanged Gate Valve
Frequently Purchased Together
Product Details
- Outside Screw and Yoke (OS&Y;)
- Two piece self aligning packing gland
- Conventional Port or Full Port
- Flange Dimensions ANSI B16.5
- NACE MR-01-75
- Integral backseat
- Captured Graphite Spiral wound gasket
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI B16.34
- API:
- API-602, API-598
- ASTM:
- ASTM A-182 F316, ASTM A-276 F316, ASTM A-193 B8M, ASTM A-276 410, ASTM A-108 1025, ASTM A-194 8M, ASTM A-197
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Malleable Iron
- Height:
- 7-2/25 in
- Length:
- 4-1/4 in
- MSS:
- MSS SP-25
- Material:
- Forged Stainless Steel, Malleable Iron, Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure - High:
- 425, 80, 325
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve